Shop All Swing Cylinders
Vektek
Hyd. Clamp, Swing, Bottom Flange, 1100 lb.
Mfr # 15-2109-04-L
Zoro # G9244487
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 1,100 lb
- Effective Area Clamped 0.295 sq in
- Turns Left
- Extended Height 5.7 in
- Mounting Hole Dia. 0.28 in
Product Information
- Brand Vektek
- MFR # 15-2109-04-L
- Zoro # G9244487
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Extended Height | 5.7 in |
Mounting Hole Dia. | 0.28 in |
Outside Dia. | 1.49 in |
Port Size | #4 SAE |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 1,100 lb |
Effective Area Clamped | 0.295 sq in |
Turns | Left |
Type | Swing |
Function | Single Acting |
Swing Angle | 90 Degrees |
Material of Construction | Steel |
Oil Capacity Clamped | 0.233 cu in |
Stroke | 0.31" Verticle/0.79" Total |
Body Style | Bottom Flange |
Max. Oil Flow | 1.5 gpm |
Number of Bolts | 5 |
Pressure Range | 750 to 5000 psi |
Description
Swing Clamp Hydraulic Cylinders, Turns Left, Clamping Force 1,100 lb, Effective Area Clamped 0.295 sq in, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.233 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 750 to 5000 psi, Extended Height 5.7 in, Outside Dia. 1.49 in, Mounting Hole Dia. 0.28 in, Number of Bolts 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLPF-550)
- NSK NSK 6206ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6206ZZ C3)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08FP (2405-12-08)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- Vektek Swing Cylinders