Shop All Screwdriver Bits
Vega
Torx 55 Power Bit x 2" - 7/16 Hex Shank
Mfr # 350T55A
Zoro # G7871273
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # 350T55A
- Zoro # G7871273
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Item | Torx 55 Power Bit x 2" - 7/16 Hex Shank |
Description
Torx 55 Power Bit x 2 In. - 7/16 Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene And Cork Pad 18" X 18" X 1" (NK18X18)
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- GREENFIELD THREADING 36pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330086)
- DEWALT Set Tool, For 1/4 in Snake+, Zinc Plated (6402SD-PWR)
- VEGA Phillips Acr 3 Power Bit x 3-1/2 (190P3ACR)
- VEGA Impactech Torx 20 Power Bit x 6 (P1150T20A)
- VEGA Triple Square 10 Socket Bit x 3/4" - 1/4 (120XZN10SB)
- VEGA Phillips 2 Socket Bit x 1" - 3/8 Sq Dr (228P2SB)
- VEGA Square 0 Insert Bit x 1" 2Pc (125R0C)
- VEGA Mag Bit Holder x 6 (1150MH1AD)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- Vega Screwdriver Bits