Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 12" L
Mfr # 11EP12
Zoro # G406463536
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # 11EP12
- Zoro # G406463536
- UPC # 843854011828
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Details
Item | Impact Socket Extension,1/4 x 1/4 x 12 in Pin |
Description
Impact Socket Extension,1/4 x 1/4 x 12 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- HOUGEN 2-3/4 in. X 3 in. 12,000-Series Annular Cutter (3-12288)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- KO-KEN Socket set 12 Point 35 pieces 3/8 Sq. Drive (3279AM)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, Manganese Phosphate, 4" L (11EB4)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- Vega Impact Socket Extensions