Shop All Screwdrivers
Vega
Screwdriver, Sl, 3.5 mm x 2-3/8 in
Mfr # PSSL35150
Zoro # G906464590
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # PSSL35150
- Zoro # G906464590
- UPC # 843854020042
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Item | Slotted 3.5mm Precision Screwdriver x 2-3/8 in |
Description
Slotted 3.5mm Precision Screwdriver x 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Square Double Cut Smooth File (13033)
- KIPP Adjustable Handle, Steel, Size: 2 5/16-18X25, Black Powder Coated, Comp: Black Oxidized (K0752.2A31X25)
- SOLA Box Level, Aluminum, 24 In, Red (LSB24)
- KEYSCO TOOLS Die Grinder, 1/4" and 3/8" Arbor (77440)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Tamper Ro Blade Screwdriver 6 x 2-3/8 in (RTT6SD)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- VEGA Precision Screwdriver 10 x 2-3/8 in (PSTX10150)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/8 in Round (66-092)
- Vega Screwdrivers