Shop All Screwdrivers
Vega
Round Blade Screwdriver x 6 in
Mfr # RP3SD268
Zoro # G406464564
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # RP3SD268
- Zoro # G406464564
- UPC # 843854007173
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Item | Phillips #3 Round Blade Screwdriver x 6 in |
Description
Phillips #3 Round Blade Screwdriver x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Nutsetter, 5.5mm Hex, 12" L, Steel, PK7 (32829)
- PROTO Socket Rail, 3/8 " Dr, 9 " (J2572)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- KO-KEN Bit Socket 16mm Hex 75mm 1/2 Sq. Drive (4012M.75-16)
- VEGA Screwdriver 6- in-1 (VCE6-1)
- VEGA Tamper Ro Blade Screwdriver 6 x 2-3/8 in (RTT6SD)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- VEGA Precision Screwdriver x 1-9/16 in (PSP00130)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- URREA 1000V Bimaterial screwdriver PH2 Phillips tip (9702B)
- Vega Screwdrivers