Shop All Screwdrivers
Vega
Round Blade Screwdriver x 1 in
Mfr # RP1SD79
Zoro # G206464573
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # RP1SD79
- Zoro # G206464573
- UPC # 843854007197
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Item | Phillips #1 Round Blade Screwdriver x 1 in |
Description
Phillips #1 Round Blade Screwdriver x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punch, 90° 1/2" Center (41-1/2)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (1793125)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench (ML2767-20)
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- VEGA Round Blade Screwdriver x 2-3/8 in (RP0SD130)
- VEGA Round Blade Screwdriver x 1 in (RP2SD79)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- VEGA Screwdriver 7 x 1-9/16 in (PSTX7130)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- WERA Demolition Screwdriver 9/16 in Hex with Hex Bolster (05018274001)
- Vega Screwdrivers