Shop All Screwdrivers
Vega
Round Blade Screwdriver 20 x 4 in
Mfr # RTX20SD
Zoro # G706464561
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # RTX20SD
- Zoro # G706464561
- UPC # 843854007395
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Item | TORx(R) 20 Round Blade Screwdriver x 4 in |
Description
TORx(R) 20 Round Blade Screwdriver x 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- AME Long Sock for Tire Bar (72125)
- DETECTAPRO Scraper, Stainless Steel, 5-1/2 In L (MDSSRAP)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- VEGA Screwdriver 7 x 1-9/16 in (PSTX7130)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- BETA Long Screwdriver, Slotted, 5mm x 400mm (012940215)
- Vega Screwdrivers