Shop All Screwdriver Bits
Vega
Phillips Acr 2 Power Bit x 6
Mfr # 1150P2ACR
Zoro # G7870336
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Material Gunmetal Grey
Product Information
- Brand Vega
- MFR # 1150P2ACR
- Zoro # G7870336
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Item | Phillips Acr 2 Power Bit x 6" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips Acr 2 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- VEGA TORx(R) Tamper L-Key (Short), 27 (LTT27S)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS094I2BP04PT)
- WARNER Ankle Strap Pad Kit, Bagged, for Strap‐N‐Stride™ Aluminum, for 1 pair (10814)
- VEGA Hex 1/4 Power Bit x 2-3/4 (170H1664A)
- VEGA Torx 20 Power Bit x 6 (1150T20A)
- VEGA Impactech T-27 TORX Insert Bit (P125T27A)
- VEGA Torq-Set 1/4 Insert Bit x 1" Tin (125TS416-TI)
- VEGA Phillips 4 Insert Bit x 1-1/4" - 5/16 H (230P4F)
- VEGA Pozidriv 3 Power Bit x 2-3/4 (170Z3A)
- VEGA Pocke Screwdriver and Slotted 5/32+ 1/9 (4PSPP-1)
- Vega Screwdrivers and Nutdrivers