Shop All Screwdriver Bits
Vega
Phillips 3 Power Bit x 2" Extra Hard
Mfr # 150P3AX
Zoro # G7865052
product price: $0.69
/ea
Sold in multiples of 14 for $9.66
$9.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Material Manganese Phosphate
Product Information
- Brand Vega
- MFR # 150P3AX
- Zoro # G7865052
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Item | Phillips 3 Power Bit x 2" Extra Hard |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 3 Power Bit x 2 In. Extra Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5/16" 6 Point Combination Wrench (81769)
- GREENFIELD THREADING Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiN (360835)
- CLECO Cut-Off Tool, 2 1/2"Wheel Dia, Right Angle (12L2065-90)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- VEGA Ball-End Hex, 1/16 in Bit x 1 in (125BP0464A)
- VEGA Phillips Acr 3 Power Bit x 3-1/2 (190P3ACR)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 6 (P1150MH1CD2)
- VEGA Torx Tamper 10 Power Bit x 2 (150TT10A)
- VEGA Impactech Phillips 2 Insert Bit x 1 (P125P2A)
- VEGA Impactech 5/16 Mag Nutsetter x 2-9/16 (P165MN516)
- URREA Ph #1 1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12000X)
- Vega Screwdriver Bits