Shop All Screwdriver Bits
Vega Industries
Impactech Torx 30 Power Bit x 2" - Carde
Mfr # P150T30A-C1
Zoro # G7874746
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Product Information
- Brand Vega Industries
- MFR # P150T30A-C1
- Zoro # G7874746
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Impactech Torx 30 Power Bit x 2" - Carde |
Description
Impactech Torx 30 Power Bit x 2 In. - Carde
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED WA1824J JAW FOR WA18 AND WA24 92013 (WA18J)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2"R 1/2"D (CC1717)
- MILWAUKEE TOOL M18 FUEL 2-Tool OPE Combo Kit (3000-21)
- VEGA INDUSTRIES Square 2 Power Bit x 2" Extra Hard (150R2AX)
- VEGA INDUSTRIES Impactech Torx 25 Power Bit x 2" - Carde (P150T25A-C5)
- VEGA INDUSTRIES Hex 2Mm Power Bit x 2 (150H020A)
- VEGA INDUSTRIES Slotted 6-8 Power Bit x 2-3/4 (170F08A)
- VEGA INDUSTRIES Impactech Hex 3/16 Insert Bit x 2 (P150H1264A)
- VEGA INDUSTRIES Slotted 6-8 Power Bit x 3-1/2 (190F08A)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222XM-5PK)
- Vega Industries Screwdrivers and Nutdrivers