Shop All Impact Sockets
Vega
Impact Socket TW, 1/2 Sq Dr 12 mm 12pt
Mfr # 31203-DT
Zoro # G206451832
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # 31203-DT
- Zoro # G206451832
- UPC # 843854023869
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Details
Item | Impact Socket Long Length Thin Wall,1/2 Sq Dr 12mm 12pt |
Description
Impact Socket Long Length Thin Wall,1/2 Sq Dr 12mm 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 2.00 (1752)
- WELLER Crescent 6 in. Forged Alloy Steel Long Nose Pliers (10336CVN)
- FEIN Tapping Chuck, 0.750" Size (92602089010)
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 17mm Metric Socket (ASS6500-17)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-10 (2TE101)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 5/8 12pt (30581-D)
- VEGA Impact Socket, , 1/4 Sq Dr 10 mm Mag (M11002)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 7/16 (27162)
- VEGA Impact Socket, 3/8 Sq Dr 14 mm Spring Mag (MSP21402)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket (SID13219)
- Vega Sockets & Ratchets