Shop All Impact Sockets
Vega
Impact Socket, 3/8 Sq Dr 13 mm 12pt
Mfr # 21302-D
Zoro # G306451282
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # 21302-D
- Zoro # G306451282
- UPC # 843854018278
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Details
Item | Impact Socket Long Length,3/8 Sq Dr 13mm 12pt |
Description
Impact Socket Long Length,3/8 Sq Dr 13mm 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 1/2 in Linemans Plier, Steel (0151-09-INS)
- WESTWARD Nutsetter, 5/16" Hex, 65mm L, Steel, PK3 (1VXN3)
- WESTWARD 1 in Drive, 67mm 12 pt Metric Socket, 12 Points (45J252)
- STAR ASIA 4-Pc Non-Marring Lug Nut Socket Set (21095)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 7/16 (27161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 9/16 (39161)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1/2 12pt (30121-D)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-10 (2TE101)
- VEGA Impact Socket Length, 1/4 Sq Dr 7/16 12pt (17161-D)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- PROTO 1 in Drive Impact Socket 2 1/16 in Size 6 pt Deep Depth, Black Oxide (J10033L)
- Vega Sockets & Ratchets