Shop All Impact Sockets
Vega
Impact Socket, 1/2 Sq Dr 18 mm 12pt
Mfr # 31803-D
Zoro # G506450542
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # 31803-D
- Zoro # G506450542
- UPC # 843854019770
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Details
Item | Impact Socket Long Length,1/2 Sq Dr 18mm 12pt |
Description
Impact Socket Long Length,1/2 Sq Dr 18mm 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Ripping Bars, Offset Ripping Bar, 17 In. L (1166100)
- MAYHEW Screwdriver Handle Pry Bar, 1/2 In. W (40108)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 1/4"R (CF671PF)
- PROTO 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 3 1/4 in L (J5441-8M)
- VEGA Impact Socket, 3/8 Sq Dr 14 mm Spring Mag (MSP21402)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- VEGA Impact Socket Std Length, 1/4 Sq Dr 1/4 (10141)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 15mm (21502)
- VEGA Impact Socket Long Length, 1/4 Sq Dr 1/4 (10142)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MDG)
- Vega Impact Sockets