Shop All Impact Sockets
Vega
Impact Socket, 1/2 Sq Dr 16 mm 12pt
Mfr # 31603-D
Zoro # G106450652
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # 31603-D
- Zoro # G106450652
- UPC # 843854019756
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Details
Item | Impact Socket Long Length,1/2 Sq Dr 16mm 12pt |
Description
Impact Socket Long Length,1/2 Sq Dr 16mm 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- CASE CUTLERY Knife, Sparxx White Syn. Mini Copperlock (60185)
- YG-1 TOOL CO X-Power Pro 4Fl Long (GM817080)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 1/2 Mag (MS30121)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 3/4 12pt (30341-D)
- VEGA Impact Socket T W, 3/8 Sq Dr 5/16 (25162-T)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 7/16 (27161)
- VEGA Impact Socket Length, 1/2 Sq Dr 5/16 12pt (35161-D)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYD4)
- Vega Impact Sockets