Shop All Impact Socket Adapters
Vega
Imp Socket Adapter 3/8 x 1/2 x 2 in Pin
Mfr # 23EP2
Zoro # G206461848
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # 23EP2
- Zoro # G206461848
- UPC # 843854013341
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Details
Item | Impact Socket Adapter 3/8 x 1/2 x 2 in Pin |
Description
Impact Socket Adapter 3/8 x 1/2 x 2 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wheeled Tool Box, Plastic, Black, 29 in W x 20 in D x 16-3/4 in H (CMST24800)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (10833800RDG)
- BOSCH 1/4-3/4 HSS Step Drill (SDH3)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/4 (3005252L)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball (23EB1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- DYNAMIC Tools 1/2" Drive Universal Joint, Impact (D016660)
- Vega Impact Socket Adapters