Vega

Hex T-Handle, 4 in x 2.5 mm


product price: $4.55
/ea
Sold in multiples of 3 for $13.65

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Vega
  • MFR # LTH0254
  • Zoro # G006592254
  • UPC #
    843854014065
  • Country of Origin Taiwan, Province of China
  • Category Hex Keys

Details

Item Hex T-Handle , 4 in x 2.5mm

Description

Hex T-Handle , 4 in x 2.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.