Shop All Bit Sockets
Vega
Hex 1/4 Socket Bit x 1" - 3/8 Sq Dr
Mfr # 228H1664SB
Zoro # G8108537
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # 228H1664SB
- Zoro # G8108537
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Hex 1/4 Socket Bit x 1" - 3/8 Sq Dr |
Description
Hex 1/4 Socket Bit x 1 In. - 3/8 Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 in Diagonal Cutting Plier Flush Cut Insulated (32929)
- KRAFT TOOL Chalk Line Box, 150 ft, Poly Cord, Camo Grn (GG302)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-146)
- GEARWRENCH 30mm 12 Point Ratcheting Combination Wrench (KDT9130D)
- VEGA Hex 3/16 Socket Bit x 1" - 3/8 Sq Dr (228H1264SB)
- VEGA Hex 5/16 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H2064SB)
- VEGA Hex 1/2 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H3264SB)
- VEGA Hex 3/16 Socket Bit x 3/4" - 1/4 Sq Dr (120H1264SB)
- VEGA Hex 8Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H080SB)
- VEGA Hex 7/16 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H2864SB)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T55 (80459)
- Vega Sockets & Ratchets