Shop All Screwdriver Bits
Vega
Hex 10Mm Power Bit x 2" - 7/16 Hex Shank
Mfr # 350H100A
Zoro # G7865917
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # 350H100A
- Zoro # G7865917
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Item | Hex 10Mm Power Bit x 2" - 7/16 Hex Shank |
Description
Hex 10Mm Power Bit x 2 In. - 7/16 Hex Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- KETT TOOL 1-3/4X60 Saw Blades 157-36 (157-36)
- BONDHUS Hex End Socket Bits, Metric, 6 pcs (43646)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228SPL)
- VEGA Hex 7/32 Power Bit x 2" - 7/16 Hex Shank (350H1464A)
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- VEGA Torq-Set 10 Insert Bit x 1" Tin (125TS10-TI)
- VEGA Impactech Square 2 Power Bit x 3-1/2 (P190R2A)
- VEGA Phillips 4 Socket Bit x 1 1/2" - 1/2 Sq (338P4SB)
- VEGA Square 2 Power Bit x 2-3/4" 2Pc (170R2C)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28339)
- Vega Screwdriver Bits