Shop All Screwdriver Bits
Vega
Ball-End Hex, 3/32 in Bit x 2 in
Mfr # 150BP0664A
Zoro # G806450402
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vega
- MFR # 150BP0664A
- Zoro # G806450402
- UPC # 843854025542
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Item | Ball-End Hex,3/32 in Bit x 2 in |
Description
Ball-End Hex,3/32 in Bit x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- CRAFTSMAN Sockets, 1/2" Drive 15mm 12 Point Deep S (CMMT44442)
- KIPP Axial Joint Similar To DIN 71802 M08 Steel (K0715.13)
- RIDGID Metal Carrying Case, Threader/Die Heads (38605)
- VEGA Impactech Torx 27 Power Bit x 6 (P1150T27A)
- VEGA Slotted 2-3 Power Bit x 6 (1150F03A)
- VEGA Bits, 1/4X1/4 Quick Release Square Drive (1HQ416SK)
- VEGA Torq-Set 10 Insert Bit x 1 (125TS10)
- VEGA Impactech Square 2 Power Bit x 6 (P1150R2A)
- VEGA Phillips 4 Socket Bit x 2 5/8" - 3/8 Sq (267P4SK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (440-TX-09X-5PK)
- Vega Screwdriver Bits