Shop All Dial Thermometers
Vee Gee
Soil Dial Thermometer, 1/4" dia. Stem
Mfr # 82160-12
Zoro # G4620139
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 12 in
Product Information
- Brand Vee Gee
- MFR # 82160-12
- Zoro # G4620139
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Thread Size | 0.5 in |
Tip Diameter | 0.0625 in |
Dial Diameter | 3 in |
Stem Diameter | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Soil Dial Thermometer, Application Asphalt/Concrete Testing, Food and Beverage Quality Control, General Lab Use, Soil Testing, -40 Degrees to 160 Degrees F, Stem Length 12 in, Dial Diameter 3 in, 1/2 in NPT Male, 304 Stainless Steel Housing, 304 Stainless Steel Stem and Glass Lens, Back, Fahrenheit
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (36JV32)
- TAYLOR Taylor Clear-Vu Rain Gauge (2700N)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMR9)
- VEE GEE Soil Dial Thermometer (82160-6)
- VEE GEE Thermometer, Dial, -40 to 70 degrees C (81070)
- VEE GEE Thermometer, Dial, 50 to 550 degrees F (82550)
- VEE GEE Compost Dial Thermometer, 5/16" dia. Stem (82200-48)
- VEE GEE Compost Dial Thermometer (82200-36)
- WINTERS Thermometer, Analog, 30-120 deg, 1/2in NPT (TSW174-2LF.)
- JONES STEPHENS Dial Thermometer, 1/2" MIP (J40703)
- Vee Gee Dial Thermometers