Shop All Liquid In Glass Thermometers
Vee Gee
Liquid In Glass Thermometer, 12" L
Mfr # 80910-A
Zoro # G8038987
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -10 Degrees to 250 Degrees F
- ASTM ASTM C136
- Length 12 in
- Immersion Depth 3 in
- Calibration Certificate NIST
Product Information
- Brand Vee Gee
- MFR # 80910-A
- Zoro # G8038987
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 12 in |
Immersion Depth | 3 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15.375 in |
Description
Armored Liquid In Glass Thermometer, Partial Immersion, -10 Degrees to 250 Degrees F, Fahrenheit, Immersion Depth 3 in, Blue Isoamyl Benzoate, Calibration Type Not NIST-Traceable, Graduations 2 Degrees F, Overall Length 15.375 in, General Purpose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY All Purpose Leak Detector (30212)
- DWYER INSTRUMENTS Digital Manometer.-20 to 20 In WC (476A-0)
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-2000)
- VEE GEE Armored Thermometer, 1 deg C (80908-A)
- VEE GEE Armored Thermometer, 76mm (80903-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701E-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80901E-A)
- VEE GEE Armored Thermometer, Safety Blue Liquid (80907-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80706E-A)
- ZORO SELECT Industrial Thermometer, 30 to 240 F (4LZP1)
- Vee Gee Liquid In Glass Thermometers