Shop All Hydrometers
Vee Gee
Hydrometer, Specific Gravity, 305mm L
Mfr # 6603-7
Zoro # G7789616
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.01
- Range 1.000/2.000
- Application Specific Gravity
- Length 305 mm
Product Information
- Brand Vee Gee
- MFR # 6603-7
- Zoro # G7789616
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.01 |
Range | 1.000/2.000 |
Application | Specific Gravity |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.01, Range 1.000/2.000, Length 305mm, Application Specific Gravity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-1)
- THERMCO Hydrometer, Density, 0.5 (GW314H)
- Vee Gee Hydrometers