Shop All Hydrometers
Vee Gee
Hydrometer, Specific Gravity, 305mm L
Mfr # 6603-1
Zoro # G7789634
original price:
$34.95
20% off
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 1.000/1.220
- Application Specific Gravity
- Length 305 mm
Product Information
- Brand Vee Gee
- MFR # 6603-1
- Zoro # G7789634
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 1.000/1.220 |
Application | Specific Gravity |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 1.000/1.220, Length 305mm, Application Specific Gravity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BERKSHIRE Swab, 70mm, Foam, Pointed Tip, PK100 (LTO70P.20)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 1/2" (748675A)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- VEE GEE Brix Hydrometer w/Thermometer, degrees C (6601TS-8)
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- VEE GEE Hydrometer, Baume Heavy, 305mm L (6609-1)
- VEE GEE Hydrometer, 1.000/1.220 (6603DS-1)
- VEE GEE Plato Hydrometer, 0 to 8.5 degrees (6614TS-5)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- Vee Gee Hydrometers