Shop All Hydrometers
Vee Gee
Hydrometer, Alcohol Proof Scale, Glass
Mfr # 6613-M
Zoro # G4611529
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Alcohol Proof
- Scale Divisions 0.2%
- Range 105/125%
- Application IRS Alcohol
- Material Glass
Product Information
- Brand Vee Gee
- MFR # 6613-M
- Zoro # G4611529
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | Alcohol Proof |
Scale Divisions | 0.2% |
Range | 105/125% |
Application | IRS Alcohol |
Material | Glass |
Hydrometer Internal Revenue Code | M |
Hydrometer Solution Temp. | 60 Degrees F |
Accuracy | +/-0.3% |
Temp. Range | 0 Degrees to 60 Degrees F |
Description
Hydrometer, Scale Alcohol Proof, Scale Divisions 0.2 Percent, Range 105/125 Percent, Length 305mm, Temp. Range 0 Degrees to 60 Degrees F, Accuracy +/-0.3 Percent, Hydrometer Solution Temp. 60 Degrees F, Hydrometer Internal Revenue Code M, Application IRS Alcohol, Material Glass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 9" Screen with Built-In Camera for Microscopes (HDC109-23)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 600mL, PK6 (5YGZ5)
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- CELLTREAT Flask Cap, Vent (fits 25cm2 & 50mL), Sterile (229390)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-F)
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW112H)
- Vee Gee Hydrometers