Shop All Hydrometers
Vee Gee
Hydrometer, 1.000/1.400
Mfr # 6603DS-6
Zoro # G9503015
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity and baume
- Scale Divisions 0.01
- Range 1.000/1.400
- Application Baume and Specific Gravity
- Length 305 mm
Product Information
- Brand Vee Gee
- MFR # 6603DS-6
- Zoro # G9503015
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | specific gravity and baume |
Scale Divisions | 0.01 |
Range | 1.000/1.400 |
Application | Baume and Specific Gravity |
Temp. Range | 0 Degrees to 60 Degrees F |
Description
Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.01, Range 1.000/1.400, Length 305mm, Temp. Range 0/60, Application Baume and Specific Gravity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 5.8mL, 147mm L, PK500 (134050)
- HYDRION Test Paper Strips, Water Finder (3VDU4)
- COLE-PARMER ESSENTIALS Viscous Sample Collector, Sterile, HDPE, 1000mm Length, 190mL, 20PK (0604314)
- AMERICAN MANTLE Upright Gas Mantle (7915)
- VEE GEE Hydrometer, Baume Scale, Glass, 305mm L (6609-2)
- VEE GEE Hydrometer, Sodium Chloride, 305mm L (6611-2)
- VEE GEE Hydrometer Case, 216mm L (66CS-8)
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- VEE GEE Hydrometer, 0.600/1.000 (6603DS-13)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW011H)
- Vee Gee Hydrometers