Shop All Liquid In Glass Thermometers
Vee Gee
Armored Thermometer, 1 deg C
Mfr # 80906-A
Zoro # G9495604
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -35 Degrees to 50 Degrees C
- Length 120 mm
- Manufacturers Warranty Length 1 yr
- Scale Divisions 1 Degrees C
- Fill Safety Blue Liquid
Product Information
- Brand Vee Gee
- MFR # 80906-A
- Zoro # G9495604
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 120 mm |
Manufacturers Warranty Length | 1 yr |
Immersion Depth | 3 in |
Overall Length | 12 in |
Description
Armored Liquid In Glass Thermometer, Partial Immersion, -35 Degrees to 50 Degrees C, Celsius, Immersion Depth 3 in, Blue Isoamyl Benzoate, Calibration Type Not NIST-Traceable, Graduations 1 Degrees C, Overall Length 12 in, General Purpose
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Red (DPGA-10)
- FJC R134a Estercool Oil Charge (9147)
- TRACEABLE Data Logging Barometer, 32deg to 131deg.F (6529)
- FIRST ALERT Radon Gas Test Kit (RD1)
- VEE GEE Liquid In Glass Thermometer, 120mm L (80907E-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80910-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80901E-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701-A)
- VEE GEE Armored Thermometer, 76mm (80903-A)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701E-A)
- DURAC PLUS Liquid In Glass Thermometer, -90 to 25C (B60600-0800)
- Vee Gee Liquid In Glass Thermometers