Shop All Pocket Thermometers
Vee Gee
12" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F
Mfr # 83210-12
Zoro # G5083185
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 302 Degrees F
- Temp. Range (C) -50 Degrees to 150 Degrees C
- Stem Length 5 in
- Accuracy +/-1.0 Degrees F/ +/-0.5 Degrees C
- Display LCD
Product Information
- Brand Vee Gee
- MFR # 83210-12
- Zoro # G5083185
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Dial Size | 37 X 17mm |
Display Height | 0.375 in |
Digit Height | 0.25 in |
Display Size | 3/8 in H x 3/4 in W |
Display Width | 0.75 in |
Description
Digital Pocket Thermometer, Top Reading T-Handle Style, Body Style T-Handle, 14 Degrees to 212 Degrees F/-10 Degrees to 100 Degrees C, Stem Length 5 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-1.0 Degrees F/+/-0.5 Degrees C, 3/8 in H x 3/4 in W Display with 4-Digit LCD - 1/4 in Digit Height, Folding Stem No, Quick Reading Yes, Digital
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Thermocouple (108A TJ1/4-12)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/4 In Gauge Port (GGVS1-PV)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Silver (PRO-302D-204CC-01)
- PIC GAUGES Air Gauge, 2-1/2", 0/200psi, 1/4"Back Mnt (102D-254G)
- VEE GEE 5" Stem Digital Pocket Thermometer, 14 Degrees to 212 Degrees F (83110)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU30)
- EXTECH 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (392050)
- UEI TEST INSTRUMENTS NIST Certified 3-1/4" Stem Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT550-N)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840RB)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (6092L)
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- Vee Gee Pocket Thermometers