Shop All Lawn & Garden Sprayers
Vectorfog
Vectorfog H100SF Thermal Fogger; 4.5 litre
Mfr # H100SF
Zoro # G604147641
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vectorfog
- MFR # H100SF
- Zoro # G604147641
- UPC # 5060388579982
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Features
- Portable Thermal Fogging machine with stainless steel tank
- It is designed for the application of water and oil based solutions
- Tank Capacity : 4.5 Litres
- Droplet Size: 5 - 30 microns
- Material: Stainless Steel
- Dimesnion: 115 x 34 x 25 cm
- Weight: 26.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-Hitch (783-07208A-0637)
- INTICE Gelanimo Ant Bait - (5 x 35 g syringes) (IGAB535)
- BULLY TOOLS Snow Pusher, Steel, 30", Fiberglass (92819)
- MILWAUKEE TOOL M12 Brushless Pruning Shears (Tool Only) (2534-20)
- VECTORFOG Thermal Fogger, 15 litre (H300SF)
- VECTORFOG Vectorfog C20-110V 110V ULV Fogging Machine (C20-110V)
- VECTORFOG Vectorfog C100P-110V- US 110V ULV Cold Fogging Machine (C100P-110V- US)
- VECTORFOG Vectorfog C100-4L 110V C100 Plus ULV Cold Fogger (C100+ (4L))
- CHAPIN 2 gal. Industrial Acid Staining Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (22240XP)
- JACTO JACTO XP-Series Backpack Sprayer (1210807)
- RBL PRODUCTS ACID/SOLVENT RESISTANT TRIGGER SPRAYER (RB12060)
- Vectorfog Lawn & Garden Sprayers