Shop All Lawn & Garden Sprayers
Vectorfog
Vectorfog C150P-110V- US 110V ULV Fogging Machine
Mfr # C150P-110V- US
Zoro # G904147686
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vectorfog
- MFR # C150P-110V- US
- Zoro # G904147686
- UPC # 5060388575083
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Features
- Lighter and quieter ULV cold fogger for long working conditions
- Tank Capacity : 6 Litres
- Droplet Size: 5 - 50 microns
- Power: 110 volt
- Wattage: 1250 watt
- Dimesnion: 62 x 31 x 17 cm
- Weight: 16.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Black, 5/8" (20582671)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 88"W x 58"D x 32"H (UTOU906032)
- A.R. BLUE CLEAN Rotary Surface Cleaner, 60" L, 24" W (AR-ROTARY24SS)
- SP RICHARDS Genuine Joe Fire Safe Ashtray Receptacle 3 Gal. Stainless Steel - GJO58883 (GJO58883)
- VECTORFOG Vectorfog C100-4L 110V C100 Plus ULV Cold Fogger (C100+ (4L))
- VECTORFOG Vectorfog C20-110V 110V ULV Fogging Machine (C20-110V)
- VECTORFOG Thermal Fogger, 15 litre (H300SF)
- VECTORFOG Vectorfog C100P-110V- US 110V ULV Cold Fogging Machine (C100P-110V- US)
- GARDENCONTROL 2 Gallon Residential (GA2584297)
- SPRAYERS PLUS 3 gal. Handheld Compression Sprayer, 51" Hose Length (FH30)
- CHAPIN 2 gal. Sprayers, Polyethylene Tank, Cone, Fan Spray Pattern, 42 in Hose Length, 60 psi Max Pressure (2802E)
- Vectorfog Lawn Sprayers & Accessories