Shop All Air Freshener Refills
Vectaire
V-Air MVP Dispenser Fragrance Refill - Spray - 6000 ft³ - Linen - 60 Day , 6PK
Mfr # VTSSOLIDLIN
Zoro # G304300148
product price: $96.95
/pk 6, $16.16/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Spray
- For Use With Vectair V-Air MVP Air Freshener Dispenser
- Width 2.7"
- Height 4.4"
- Standards Environmental Certification
Product Information
- Brand Vectaire
- MFR # VTSSOLIDLIN
- Zoro # G304300148
- UPC # 847583002010
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Width | 2.7" |
Height | 4.4" |
Length | 2.7" |
Details
Item | V-Air MVP Dispenser Fragrance Refill |
Fragrance | Linen |
Refill Type | Spray |
For Use With | Vectair V-Air MVP Air Freshener Dispenser |
Standards | Environmental Certification |
Color | Multi |
Features | Odor Neutralizer |
Description
The V-Air MVP Dispenser Fragrance Refill features an airadicate malodor counteractant and odor neutralizer to help stop bad odors for up to 60 days. Plus, it works with multiphasing fragrance technology to help deliver fragrance around rooms without batteries or fans. Wide coverage freshens rooms up to 6,000 cubic feet. Refill is designed for use with the V-Air MVP Air Freshener Dispenser (not included).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case, 4,200'/Case) (25637)
- MASTERCRAFT BAG 10-PACK - Fits Multiple Back Pack 10 qt (273511)
- CLOROX Lemon Scent Disinfecting Wipes 35 ct 1 pk (01594)
- TST Rv Toilet Treatmt Singl (41191)
- VECTAIRE Airoma Dispenser Fragrance Refill - Aerosol - 6000 ft³ - Linen Breeze, 12PK (VTSAIRLINEN)
- VECTAIRE Airoma Dispenser Fragrance Refill - 6000 ft³ - Cucumber & Melon, 12PK (VTSAIRCUC)
- GLADE Automatic Spray Refill Clean Linen, PK3 (306041)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Pina Colada, 7 oz Aerosol Spray, PK12 (CHA 5180)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK12 (FG4012571)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK12 (62338-78473)
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4 x 3.4 x 8.25, White (1047809)
- Vectaire Air Freshener Refills