Shop All Air Freshener Refills
Vectaire
V-Air MVP Dispenser Fragrance Refill - Spray - 6000 ft³ - Citrus Mango, 6PK
Mfr # VTSSOLIDCIT
Zoro # G704300137
product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Spray
- Length 2.7"
- Color Multi
- Width 2.7"
- Features Odor Neutralizer
Product Information
- Brand Vectaire
- MFR # VTSSOLIDCIT
- Zoro # G704300137
- UPC # 847583002072
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Length | 2.7" |
Width | 2.7" |
Height | 4.4" |
Details
Item | V-Air MVP Dispenser Fragrance Refill |
Fragrance | Citrus Mango |
Refill Type | Spray |
Color | Multi |
Features | Odor Neutralizer |
Standards | Environmental Certification |
For Use With | Vectair V-Air MVP Air Freshener Dispenser |
Description
The V-Air MVP Dispenser Fragrance Refill features an airadicate malodor counteractant and odor neutralizer to help stop bad odors for up to 60 days. Plus, it works with multiphasing fragrance technology to help deliver fragrance around rooms without batteries or fans. Wide coverage freshens rooms up to 6,000 cubic feet. Refill is designed for use with the V-Air MVP Air Freshener Dispenser (not included).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Rectangular Brush, 4"x11"6 (9374)
- KLEEN-PAIL 1 1/2 gal Curved Rectangular Cleaning Bucket, Green, Polypropylene (KPP196GN)
- TRICORBRAUN 20-410 P/P Lotion Pump Black Clear Hood, 4 Inch Dip Tube Treatment (600257)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polyester (WB810SN)
- VECTAIRE Airoma Dispenser Fragrance Refill - 6000 ft³ - Cucumber & Melon, 12PK (VTSAIRCUC)
- VECTAIRE Airoma Dispenser Fragrance Refill - Aerosol - 6000 ft³ - Linen Breeze, 12PK (VTSAIRLINEN)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Purple/Berry, PK6 (FDI-1P-6)
- TOUGH GUY Solid Air Freshnr Rfil, Cucmbr Melon, PK10 (36WE48)
- GLADE 3.35 fl. oz. Clean Linen Scented Oil Plug-in Air Freshener Refill, 5PK (322829)
- FEBREZE PLUG Air Freshener Refills, Linen and Sky, 0.87 oz (74901EA)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Ocean Auto Release 6 Refills/Cs (91072)
- Vectaire Air Freshener Refills