Shop All Air Fresheners & Odor Eliminators
Vectaire
Airloop Toilet Bowl Clip Air Freshener - Clip - 3000 ft³ - Cucumber&Melon, 10PK
Mfr # VTSLOOPMEL
Zoro # G404300147
product price: $34.15
/pk 10, $3.42/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Cucumber & Melon
- Color Green
- Cleaner Form Clip
- Length 3"
Product Information
- Brand Vectaire
- MFR # VTSLOOPMEL
- Zoro # G404300147
- UPC # 847583006650
- Country of Origin Thailand
- Category Air Fresheners & Odor Eliminators
Dimensions
Length | 3" |
Height | 2.8" |
Width | 3.3" |
Details
Type | Air Freshener |
Fragrance | Cucumber & Melon |
Color | Green |
Cleaner Form | Clip |
Duration (Hours) | 30 Day |
For Use On | Toilet Bowl; Washroom; Trash Can |
Item | Airloop Toilet Bowl Clip Air Freshener |
Description
Airloop Toilet Bowl Clip Air Freshener provides an effective fragrance solution for most toilet bowl shapes and sizes. Clip-and-go, Clip-and-Throw technology allows it to clip to toilet bowls tightly yet replaces easily in one simple action. High-quality fragrance provides up to 30 days of freshness in rooms up to 3,000 cubic feet. Toilet bowl clip is perfect for washrooms, trash cans, waste disposal systems and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 36" Medium .015" Poly Br (GF11617)
- SUSTAYN BY SPILFYTER Absorbent Sock, 44 gal, 3 in x 48 in, Universal, Gray, Nylon (G-34)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 0.39 mil, Black, 500 PK (S303710K)
- BIG D Pheno D Total Release Phenolic Fogger, 12PK (BGD 337)
- CONQUEROR 103 Liq, Odor Counteractant Tutti Frutti, PK12 (103Q)
- ORIGENZ NATURAL Odor Out Neutralizer Concentrate; 4x1 Gal., 4PK (FPR75-QS-04X1-E290)
- SPARTAN CHEMICAL CO. Airlift Tropical 2 Liter Tropical Scent Air Freshener (471002)
- KANBERRA GEL 24 oz. Refill Pouch (KG0024P)
- ECOBOND Ecobond EODP144001 1 gal Odor Defender Smoke Eliminator & Blocking Paint (EODP144001)
- GENUINE JOE Absorbent, Deodorizing, Powdered, 1.5 lb LBN, PK 12 (GJO10481CT)
- REFRESH 2.0 Liquid, Enzymatic Concentrate, Ctrus, PK12 (2REF)
- Vectaire Air Fresheners & Odor Eliminators