Shop All Work Pants and Shorts
Vea
Insulated Pant Liner, Quilted, Black, 5XL
Mfr # VEA-770-ST-BK-5XL
Zoro # G5088531
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester
- Inseam 35-1/2"
- Fits Waist Size 33"
- Number of Outside Pockets 2
Product Information
- Brand Vea
- MFR # VEA-770-ST-BK-5XL
- Zoro # G5088531
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 5XL |
Fits Waist Size | 33" |
Details
Item | Safety Pants |
Color | Black |
Material | 100% Polyester |
Inseam | 35-1/2" |
Number of Outside Pockets | 2 |
Garment Style | Pants |
Description
Pant Liner, Garment Type Pants, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier Set X5, Ylw/Blk Diagnl Strp (PL4591)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, M, PR (1485-4)
- 5.11 Taclite Pro Pant, Mens, Coyote, 38x32 (74273)
- MILLER ELECTRIC Combination Cartridge/Filter, Magenta, 1 PR, NIOSH 42 CFR 84 (SA00820)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- DICKIES PAINTER PANTS NAT 33X32"" (1953NT 3332)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X32 (101257-002-36-32)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X32 (101119-028-38-32)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- Vea Workwear and Protective Clothing