Shop All High Visibility Jackets & Coats
Vea
High-visibility Orange Waterproof Jacket size
Mfr # VEA-421-ST-OR-LG
Zoro # G5113591
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester with PU Coating
- Fits Chest Size 54"
- Lining Material Polar Fleece
- Garment Type Jacket,Water Resistant
Product Information
- Brand Vea
- MFR # VEA-421-ST-OR-LG
- Zoro # G5113591
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 54" |
Details
Item | Jacket |
Color | Orange |
Material | Polyester with PU Coating |
Lining Material | Polar Fleece |
Garment Type | Jacket,Water Resistant |
Closure | Zipper |
Description
Hi-Vis Jacket, Color Orange, Size L, Material Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, M, Blue, 250 Pack (XC-310-M)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Plas (NYL-RED-38PL-KD6PK)
- DANNER Vicious Work Boot, 4.5"Blk, NMT, Sz11.5D, PR (13878)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-6XL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- VEA High-visibility Orange Hooded Jacket size (VEA-431-ST-OR-2XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-3X)
- PORTWEST Hi-Vis Executive Jacket 5in1, 7XL (US768)
- CONDOR XL Unisex Hooded Jacket, Orange (45XA29)
- PYRAMEX Class 3 Waterproof Parka, Fleece Lined, Hi-Vis Lime, Size 2XL (RPB3810X2)
- Vea High Visibility Clothing