Shop All High Visibility Shirts & Sweatshirts
Vea
Hi-Vis Hooded Sweatshirt, Lime, L
Mfr # VEA-602-ST-OR-LG
Zoro # G5088680
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Microfiber Fleece
Product Information
- Brand Vea
- MFR # VEA-602-ST-OR-LG
- Zoro # G5088680
- Country of Origin Multiple
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Item | Sweatshirt |
Color | Orange |
Material | Microfiber Fleece |
Description
Sweatshirt, Material Microfiber Fleece, Color Orange, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Navy, 3XL (70317_590-3XL)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9349XLD)
- COUGARTRON Etching Stencils and Printers (WELC4016)
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP503)
- VEA Hi-Vis Hooded Sweatshirt, Lime, XL (VEA-602-ST-OR-XL)
- VEA Hi-Vis Hooded Sweatshirt, Orange, 6 XL (VEA-602-ST-OR-6XL)
- VEA Hi-Vis Hooded Sweatshirt, Lime, 5XL (VEA-602-ST-OR-5XL)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, L (9115-L)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 3XL (127-22006)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-S)
- Vea High Visibility Shirts & Sweatshirts