VDO SingleViu 52mm (2-1/16") Ammeter - 150 AMP
Mfr # A2C3833060030
Zoro # G901967911
Product Information
- Brand Vdo
- MFR # A2C3833060030
- Zoro # G901967911
- UPC # 4103590682918
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
VDO SingleViu 52mm (2-1/16") Ammeter - 150 AMP
SingleViu instruments represent the latest technology in instruments, and offer a top of the line solution by being able to work directly with traditional analog senders or work directly off a J1939 CAN network. Each SingleViu gauge has it's own microprocessor, which allows it to have a dual-input capability that can be switched from it's default analog input to J1939 CAN via the SingleViu Configuration software . Each speedometer or tachometer can also the display the J1939 system fault codes.
These features, along with waterproof and fog proof construction, RGB LED illumination and advanced stepper motors make SingleViu the ideal solution when traditional gauges are needed or desired.
*60mV Shunt Required
Features:
- 60mV Default Input
- RGB LED Illumination (default illumination set to White)
- Water Resistant Front & Rear
- Includes Wire Harness
- Voltage 12-24V
- Molex MX 150 8 Pin Connector
- Spin-LokTM Mounting Hardware
- Analog Input
∗Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SEWER HOSE RINSE CAP (39533)
- CTA MANUFACTURING Oil Filter Wrench Set 6 Pc W/Stand (CTA4326)
- GATES Radiator Coolant Hose 2002-2006 Mini Cooper 1.6L, 23290 (23290)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7402)
- VDO VDO SingleViu 80mm (3-1/8") Tachometer - 3000 RPM (A2C3832980030)
- VDO Pressure Sender 150 PSI - 1/8-27NPT 29/12 (360-004)
- VDO Pressure Switch 4 PSI Normally Open Floating Ground (230-404)
- VDO VDO SingleViu 80mm (3-1/8") Tachometer - 4,000 RPM (A2C3832990030)
- VDO VDO SingleViu 52mm (2-1/16") Water Temp. Gauge - 250° F - 291-22 O (A2C3833350030)
- VDO VDO Dual Station Floating Ground - 400 PSI 1/8-27NPT (362-004)
- BOSS AUDIO Package w/AM/FM CD Receiver; one Pair of 6.5" Speakers-Antenna (MCK632WB.6)
- Vdo Marine & Boat Speakers & Navigation