Shop All Marine & Boat Speakers & Navigation
Vdo
VDO Pressure Sender 80 PSI 1/4-18 NPT
Mfr # 360-005
Zoro # G801968056
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vdo
- MFR # 360-005
- Zoro # G801968056
- UPC # 754059004679
- Country of Origin Malaysia
- Category Marine & Boat Speakers & Navigation
Description
Pressure Sender 80 PSI 1/4-18 NPT
Features:
- Ground - Standard
- Connection - Knurled Nut
- Voltage - 6-24V
- Thread - 1/8-27 NPTF
- Max. Pressure Range - 80 PSI / 5 bar (10-180Ohm)
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBOX Transfer Tank, 103 gal Capacity, Steel, White (480000)
- ROBINAIR Digital High Pressure Gauge (11920)
- FARIA BEEDE INSTRUMENTS 4" Chesepeake White SS Studded Speedometer - 60MPH (GPS) (33839)
- GROTE Solenoid, Continous Duty, 4 Term, 100A, 12V (82-0307)
- VDO VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 80 PSI - 0-180 Ohm (A2C3833190030)
- VDO Red LED Wedge Type Bulb(Type E) Upgrade (600-878)
- VDO VDO SingleViu 52mm (2-1/16") Water Temperature Gauge - 250°F - 450 (A2C3833340030)
- VDO VDO SingleViu 80mm (3-1/8") Speedometer - 90MPH (A2C3832900030)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale - 0-180 Ohm (A2C3833120030)
- VDO VDO Cockpit Marine 52mm (2-1/16") Fuel Level Gauge - Black Dial/Bezel (301-11802)
- GOLD EAGLE Gold Eagle 30205 32 oz Marine Speed Detailer (3004.0051)
- Vdo Marine & Boat Speakers & Navigation