VDO Cockpit Marine 52mm (2-1/16") Fuel Level Gauge - Black Dial/Bezel
Mfr # 301-11802
Zoro # G601967457
Product Information
- Brand Vdo
- MFR # 301-11802
- Zoro # G601967457
- UPC # 754059079479
- Country of Origin India
- Category Marine & Boat Speakers & Navigation
Description
Cockpit Marine 52mm (2-1/16") Fuel Level Gauge - Black Dial/Bezel
VDO Cockpit Marine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability.
As the result of ongoing research and development work, VDO Cockpit Marine gauges offer an innovative, comprehensive standard instrumentation platform. VDO Cockpit Marine gauges provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio.
Features:
- E - 1/2 - F range
- Works with all 240-33Ohm marine fuel senders
- For 12V electrical systems
- Connection: M4 Stud
- Dial Scale: Single
- Input Type: Analog
- Mounting Hardware: Included
*Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAM Pre-Tuned 144-148MHz VHF/430-460MHz Base Antenna (White Fiberglass) (1477)
- SPEC-D TUNING 09-19 DODGE RAM LED PROJECTOR HEADLIGHTS, PK 2 (2LHE-RAM09JM-SQ-RS)
- REESE Bent Pin Receiver Lock, Class V, Chrome, REESE TOWPOWER (7033300)
- SPEC-D TUNING 90-91 Honda Civic Corner Lights Amber (LC-CV903AM-RS)
- VDO Pressure Sender 150 PSI - 1/8-27NPT 29/12 (360-004)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- VDO ALAS Adjustable Fuel Sender - 6-3/4-23" - 10-184 Ohm (226-001)
- VDO VDO 52MM (2-1/16") Instrument Panel Hole Cover (240-864)
- VDO VDO Cockpit Marine 52mm (2-1/16") 250° F Water Temperature Gauge - (310-11801)
- VDO VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 80 PSI - 240-33 Ohm (A2C3833230030)
- RITCHIE HF-743 Helmsman Combidial Compass - Flush Mount - Black (HF-743)
- Vdo Marine & Boat Speakers & Navigation