Shop All Ceiling Fans
Vaxcel
Wheelock 72-in. W LED Ceiling Fan
Mfr # F0079
Zoro # G7949445
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # F0079
- Zoro # G7949445
- UPC # 884656747690
- Country of Origin China
- Category Ceiling Fans
Description
Cool meets warm in the perfectly balanced Wheelock ceiling fan. Reversible fan blades paired with a contemporary satin nickel finish evoke a high end yet earthy aesthetic. The Wheelock fan features a DC motor that consumes less energy and is significantly quieter than conventional fans. An LED light kit (included) provides energy saving, low maintenance and long lasting performance. This fan is compatible with sloped ceilings and includes a 6 inch down rod (longer down rods sold separately). Remote control included for added convenience. Exterior damp rated, ideal for interior and exterior spaces such as entryways, family rooms, or covered outdoor porches.
Powerful DC motor quietly generates optimal airflow using 6-speed settings making it easy to maintain the ideal comfort level year round
Remote control included so you can operate the fan and light from anywhere in the room
Integrated LED light kit produces 1000 lumens when set to its highest level; that's equivalent to approximately a 75 watt incandescent bulb
Dimmable LED bulbs included for energy savings and light adjustment
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Reversible color blades included that operate at the optimal pitch for maximum performance
Limited lifetime motor warranty with a 1 year warranty on all parts
Powerful DC motor quietly generates optimal airflow using 6-speed settings making it easy to maintain the ideal comfort level year round
Remote control included so you can operate the fan and light from anywhere in the room
Integrated LED light kit produces 1000 lumens when set to its highest level; that's equivalent to approximately a 75 watt incandescent bulb
Dimmable LED bulbs included for energy savings and light adjustment
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Reversible color blades included that operate at the optimal pitch for maximum performance
Limited lifetime motor warranty with a 1 year warranty on all parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16242.11 4PK)
- WATTS B911T Npt. Combo Bfp & Prv (B911T)
- PARKER Valve, Expansion (CCVX100)
- IMPERIAL MFG Imperial 16.5 in. L X 4 in. D Silver/White Aluminum Wall Exhaust Hood (VT0501-B)
- VAXCEL Wheelock 60-in. W LED Ceiling Fan (F0078)
- VAXCEL Charleston 56" Ceiling Fan New Bronze (F0044)
- VAXCEL Ceiling Fan Remote Control Kit White (7079RR)
- VAXCEL Log Cabin 52" Ceiling Fan Patina (FN52265WP)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- VAXCEL Medallion 52" Ceiling Fan Bronze (FN52288NB)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59608)
- Vaxcel Ceiling Fans & Accessories