Shop All Semi-Flushmount Lights
Vaxcel
Turin 14.5in Semi-Flush Mount Bronze
Mfr # C0174
Zoro # G8873212
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # C0174
- Zoro # G8873212
- UPC # 884656742237
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Turin 14.5in Semi-Flush Mount Bronze |
Description
Turin 14.5in Semi-Flush Mount Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED G16.5 E12 DL 60W 2PK (BPG1660W95CAFL2)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V - Carded (S4719)
- ILC Replacement for Halco 70342 replacement light bulb lamp (70342 HALCO)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- VAXCEL Alto 1 Light Directional Light (C0218)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- JESCO LIGHTING GROUP Triangle Canopy 1 Lite, Blue (CET1204BU)
- Vaxcel Semi-Flushmount Lights