Shop All Semi-Flushmount Lights
Vaxcel
Nikko 24-in. 6 Light Semi-Flush Mount
Mfr # C0228
Zoro # G7973446
product price: $425.00
/ea
Free Shipping & Returns
$425.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # C0228
- Zoro # G7973446
- UPC # 884656746716
- Country of Origin China
- Category Semi-Flushmount Lights
Description
The Nikko collection is bursting with excitement and warmth. Gold finished rods playfully radiate from the central band like rays from the sun. This mid-century modern look is a flirty throwback to a simpler age. With its personality and charm, the Nikko collection feels like a familiar friend, sure to make a statement in any entryway, hallway, or bedroom.
Gold finish offers a distinctive look and quality steel construction
Candelabra lamping provides bright illumination and a mid-century modern feel
Uses 6 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
24-in W x 9.5-in H x 24-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Gold finish offers a distinctive look and quality steel construction
Candelabra lamping provides bright illumination and a mid-century modern feel
Uses 6 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
24-in W x 9.5-in H x 24-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wallpack, Switchable CCT, Adj LM Output, (WPX0 LED ALO SWW2 MVOLT PE DDBXD M2)
- ILC Replacement for Victory Lighting Zw6s15w-z212 replacement light bulb lamp (ZW6S15W-Z212 VICTORY LIGHTING)
- ILC Replacement for Eversmart Carousel 600h replacement light bulb lamp (CAROUSEL 600H EVERSMART)
- SHELTERLOGIC Shelterlogic 266100 10 x 6 ft. Solano Canopy (266100)
- VAXCEL Holbrook 16in Semi-Flush Mount Bronze (C0175)
- VAXCEL Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish (C0238)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- VAXCEL Alto 1 Light Directional Light (C0218)
- VAXCEL Huntley 12in Semi-Flush Mount Nickel (C0176)
- VAXCEL Alto 3 Light Directional Light (C0219)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- Vaxcel Semi-Flushmount Lights