Shop All Pendants
Vaxcel
Milano 5-in. Mini Pendant Amber Fog Glass, bronze finish
Mfr # P0277
Zoro # G7974024
product price: $89.50
/ea
Free Shipping & Returns
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Beauty and pizzazz come together in this stunning addition to the Milano art glass collection. Artfully designed with amber fog glass, this ceiling mount pendant light features an oil rubbed bronze finish. Combine that with a vintage Edison style filament bulb to complete the look. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.
Oil rubbed bronze finish offers a distinctive look and quality steel construction
Amber fog glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
4.75-in W x 9.75-in H x 4.75-in D
Adjustable height; 12.75-72.75 inches using 72 inches of included cord
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Oil rubbed bronze finish offers a distinctive look and quality steel construction
Amber fog glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
4.75-in W x 9.75-in H x 4.75-in D
Adjustable height; 12.75-72.75 inches using 72 inches of included cord
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SLIM LIGHT 500X2 LUMEN WIRELESSLY (AO52SL)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31615-6PK)
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDR24V)
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- VAXCEL Vine 7-1/2in Mini Pendant Oil Shale (PD38807OL)
- VAXCEL Huntley 6in Mini Pendant Bronze (P0153)
- VAXCEL Milano Mini Pendant Toffee Swirl Glass (P0173)
- VAXCEL Milano 4-1/2in Mini Pendant Satin Cocoon (PD57111SN)
- VAXCEL Franklin 10in Outdoor Pendant Bronze (T0152)
- VAXCEL Milano 4.25-in. W Mini Pendant London Fog Glass, bronze finish (P0327)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- Vaxcel Pendants