Shop All Pendants
Vaxcel
Milano 4.25-in. W Mini Pendant London Fog Glass, satin nickel finish
Mfr # P0326
Zoro # G7974033
product price: $107.00
/ea
Free Shipping & Returns
$107.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The Milano collection of lights feature softly radiused hand-blown glass that gracefully blends into almost any decor. Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical. The London fog glass is housed in a satin nickel finish for a contemporary and artistic look. Install this pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.
Satin nickel finish offers a distinctive look and quality glass construction
Black brown and cream London fog glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
4.25-in. W x 15.25-in. H x 4.25-in. D
Adjustable height; 18.25-150.25 inches using 144 inches of included cord
Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Satin nickel finish offers a distinctive look and quality glass construction
Black brown and cream London fog glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
4.25-in. W x 15.25-in. H x 4.25-in. D
Adjustable height; 18.25-150.25 inches using 144 inches of included cord
Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lamp Changer Head (2D008)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap W/ 1" Radius Corner (86-00011)
- DORCY Floating 100-Lumen Lantern (41-2079)
- ILC Replacement for Hatch Lighting Hc226ps/uv/dj (HC226PS/UV/DJ HATCH LIGHTING)
- VAXCEL Estelle Brass Black Mid Century Modern 6 Light Globe Sputnik Pendant (P0341)
- VAXCEL Dockside 8in Outdoor Pendant Patina (T0219)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, bronze finish (P0277)
- VAXCEL Milano Mini Pendant Swirl (P0174)
- VAXCEL Milano 4.25-in. W Mini Pendant London Fog Glass, bronze finish (P0327)
- VAXCEL Kassidy 1L Mini Pendant Light Black (P0232)
- VAXCEL Huntley 6in Mini Pendant Satin Nickel (P0154)
- Vaxcel Pendants