Shop All Outdoor Wall Lights
Vaxcel
Medinah Dualux 5-in. W Outdoor Motion Sensor Wall Light
Mfr # T0568
Zoro # G7948937
Free Shipping & Returns
$157.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # T0568
- Zoro # G7948937
- UPC # 884656747560
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Medinah is an example of classic minimalist elegance. Large panes of clear glass are framed by textured white frames. The top looped lantern handle adds an additional focal point to the overall design. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. This fixture combines a motion sensor, dusk to dawn photocell, and timer all in one decorative light. Our easy access quick-set control puts all these features at your fingertips. Enjoy bright illumination (0-6 hours) during the early evening hours with automatic, energy saving dimming until dawn. Whenever motion is detected, bright light keep your property safe and secure. It works with any dimmable incandescent or halogen bulb and many dimmable LED bulbs. This outdoor security light is designed to enhance the beauty, safety, and efficiency of your home.
180 degree on demand motion sensor automatically turns on when movement is detected
Adjustable wide detection range up to 40 feet for maximum protection
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
Weather resistant steel material provides long lasting durability
Uses 1 x 60 watt E26 medium base bulb (no included); led compatible
5-in. W x 13.25-in. H x 6.5-in. D
Textured white finish with clear glass provides bright illumination and a transitional feel
Wet rated; ideal for porches, entrances, or any other area of your home
180 degree on demand motion sensor automatically turns on when movement is detected
Adjustable wide detection range up to 40 feet for maximum protection
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
Weather resistant steel material provides long lasting durability
Uses 1 x 60 watt E26 medium base bulb (no included); led compatible
5-in. W x 13.25-in. H x 6.5-in. D
Textured white finish with clear glass provides bright illumination and a transitional feel
Wet rated; ideal for porches, entrances, or any other area of your home
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 10257 replacement light bulb lamp (10257 GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- ILC Replacement for Aquafine 17491-lm replacement light bulb lamp (17491-LM AQUAFINE)
- ILC Replacement for GE General Electric G.E Wb25x10029 replacement light bulb lamp (WB25X10029)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- GEMMY INDUSTRIES Gemmy Industries 238924 Outdoor LED Spotlight - White (238924)
- Vaxcel Outdoor Wall Lights