Shop All Outdoor Wall Lights
Vaxcel
Lexington 7.75-in. W Outdoor Wall Light
Mfr # T0540
Zoro # G7949113
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # T0540
- Zoro # G7949113
- UPC # 884656747591
- Country of Origin China
- Category Outdoor Wall Lights
Description
The colonial inspired Lexington collection is steeped in traditional charm. A textured black finish coupled with tapered, clear seeded glass panels are further enhanced with a curved metal lantern handle creating a carriage house lantern look. Combine that with vintage Edison style filament bulbs to complete the look. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a traditional feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
7.75-in. W x 14.5-in. H x 8-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a traditional feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
7.75-in. W x 14.5-in. H x 8-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC Ntlt Power Failure Led (NL-PWFL)
- LITEZALL Jumbo Task Light (LA-TSK-8/16)
- ILC Replacement for DKK H24100 replacement light bulb lamp (H24100 DKK)
- ILC Replacement for Philips C250s50/alto NC HPS replacement light bulb lamp (C250S50/ALTO NC HPS PHILIPS)
- VAXCEL Chiasso 14.25 H Brass Mid Century Modern 2 Light Cylinder Wall Sconce (T0588)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- VAXCEL Pilsen 6.5-in Black Outdoor Wall Lantern, Dusk to Dawn Photocell (T0591)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- Vaxcel Outdoor Wall Lights