Shop All Outdoor Wall Lights
Vaxcel
Kinzie 5-in. W Outdoor Wall Light
Mfr # T0566
Zoro # G7949104
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # T0566
- Zoro # G7949104
- UPC # 884656747522
- Country of Origin China
- Category Outdoor Wall Lights
Description
Elongated, slim, clear glass panels frame the Kinzie for a clean, contemporary feel. The oblong lantern handle adds an additional design element to this outdoor wall light collection. Finished in black, the Kinzie creates a bold but understated look perfect for highlighting your space. Combine that with vintage Edison style filament bulbs to complete the look. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
5-in. W x 14.25-in. H x 6-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
5-in. W x 14.25-in. H x 6-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- DAY-BRITE CFI LED Highbay, 2400 lm, 4000K/5000K (FCY22L8CST-UNV-DIM)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 300 Lumens, 4PK (862773)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- QUOIZEL Ward Outdoor Wall Lantern (WAR8406GZ)
- Vaxcel Outdoor Wall Lights