Shop All Ceiling Fans
Vaxcel
Expo 42-in. Ceiling Fan
Mfr # F0059
Zoro # G7949235
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # F0059
- Zoro # G7949235
- UPC # 884656744606
- Country of Origin China
- Category Ceiling Fans
Description
The Expo 42 inch ceiling fan is an elegant close-to-ceiling fan that is perfect for living rooms, bedrooms , and other rooms that may have a low ceiling. The Expo features a noble bronze finish with a 153 x 10 mm motor with a 12 degree blade pitch. With a transitional silhouette, the Expo ceiling fan features 5 reversible dark bronze or driftwood MDF blades and elegantly simple housing. The Expo has a 42-inch blade sweep and a 5-blade design that delivers a distinct profile. The included LED bowl light kit offers bright illumination. Can be alternatively installed without the light kit.
3-speed settings make it easy to maintain the ideal comfort level
Pull chains included to allow for easy light and fan speed adjustment until your desired settings are reached; remote control adaptable - sold separately
Dimmable LED bulbs included for energy savings and light adjustment
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Alternative installation without light kit
Reversible color blades included that operate at the optimal pitch for maximum performance
Limited lifetime motor warranty with a 1 year warranty on all parts
3-speed settings make it easy to maintain the ideal comfort level
Pull chains included to allow for easy light and fan speed adjustment until your desired settings are reached; remote control adaptable - sold separately
Dimmable LED bulbs included for energy savings and light adjustment
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Alternative installation without light kit
Reversible color blades included that operate at the optimal pitch for maximum performance
Limited lifetime motor warranty with a 1 year warranty on all parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NO, 3/4 In NPT (V075T2A2ZB024Q4A2)
- DAIKIN Water Temperature Sensor, 20 ft. Lead (330419602)
- FASCO Inducer Motor, 1.5 HP, 115V, 3000 rpm (D673)
- CLASSIC 24-3/4" Hydronic Baseboard Heater, White (CLCU75-2)
- VAXCEL Charleston 56" Ceiling Fan New Bronze (F0044)
- VAXCEL Log Cabin 52" Ceiling Fan Patina (FN52265WP)
- VAXCEL Ceiling Fan Remote Control Kit White (7079RR)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- VAXCEL Medallion 52" Ceiling Fan Bronze (FN52288NB)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51331)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto DmLED, BlackBrnz Rvr 4Bld Wlnt/Wng Am Frost Glass (7306900)
- Vaxcel Ceiling Fans