Shop All Semi-Flushmount Lights
Vaxcel
Estelle 24in Semi-Flush Mount Nickel
Mfr # C0161
Zoro # G8873109
product price: $275.00
/ea
Free Shipping & Returns
$275.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # C0161
- Zoro # G8873109
- UPC # 884656743098
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Estelle 24in Semi-Flush Mount Nickel |
Description
Estelle 24in Semi-Flush Mount Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18V 1,900 lumens LED Floodlight (GLI18V-1900N)
- GE LAMPS LED Lamp, R20, 7.0W, 3000K, E26 (LED7DR20/830)
- INNOVATIONS LIGHTING Cobbleskill Glass (G116)
- LIFE+GEAR Life Gear 260 Lumens Black & Red LED Head Lamp with AAA Battery (3900875)
- VAXCEL Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish (C0238)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- VAXCEL Halifax 14.5in Semi-Flush Mount Walnut (C0077)
- VAXCEL Alto 3 Light Directional Light (C0219)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266672 Black with Purple & Orange Lights (266672)
- Vaxcel Semi-Flushmount Lights