Shop All Outdoor Flushmount Lights
Vaxcel
Dorado Outdoor 12in Light Bronze
Mfr # T0368
Zoro # G8882820
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # T0368
- Zoro # G8882820
- UPC # 884656742367
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Dorado Outdoor 12in Light Bronze |
Description
Dorado Outdoor 12in Light Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Lumen Work Light 18V 800 (GLI18V-800N)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL311)
- HALO Smd6-Dm Led (SMD6S6930WHDM)
- COAST CUTLERY COAST 36 Lumens, LED Black Inspection Flashlight (G20)
- VAXCEL Hyannis 5-1/2in Outdoor Light Black (OW37051TB)
- VAXCEL Dorado Dualux 12in Outdoor Light Silver (T0388)
- VAXCEL Outland 10in Long Arm Outdoor Light Iron (T0198)
- VAXCEL Chatham Dualux 7in Outdoor Light Bronze (T0326)
- VAXCEL Whitebark 9in Outdoor Light Rust (OW50593OA)
- VAXCEL Harwich 10in Outdoor Flush Mount Gray (T0264)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- Vaxcel Outdoor Flushmount Lights