Shop All Outdoor Wall Lights
Vaxcel
Dorado 18-in. W Outdoor Wall Light
Mfr # T0572
Zoro # G7949086
Free Shipping & Returns
$169.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # T0572
- Zoro # G7949086
- UPC # 884656747638
- Country of Origin China
- Category Outdoor Wall Lights
Description
Modern farmhouse never looked so good as in the Dorado collection. Large open shades offer the maximum light output in your space. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours. Dark sky compliance minimizes upward glare, preventing light pollution making it a logical solution for eco-conscious home owners. Mount these barn lights on your covered porch, entryway, or garage and experience this look for yourself.
Weather resistant steel material provides long lasting durability
Dark bronze metal shade provides bright illumination and a farmhouse feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
18-in. W x 14-in. H x 24.5-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
Weather resistant steel material provides long lasting durability
Dark bronze metal shade provides bright illumination and a farmhouse feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
18-in. W x 14-in. H x 24.5-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Max Force Assorted LED Flashlight AAA Battery (FL-9LE)
- ILC Replacement for GE General Electric G.E F27bx/spx41/rs replacement light bulb lamp (F27BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- SCHOOL SMART CLOCK 13 INCH LED HI RED (WC-407E)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Black (NEB-POC-0001)
- VAXCEL Chiasso 14.25 H Brass Mid Century Modern 2 Light Cylinder Wall Sconce (T0588)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- VAXCEL Gage 7-in Black Outdoor Farmhouse Wire Cage Wall Lantern, Dusk to Dawn (T0589)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- PROGRESS LIGHTING Felton Collection Black One-Light Large Wall Lantern (P560131-031)
- Vaxcel Outdoor Wall Lights